Shop All Stainless Steel Pipe Fittings
Zoro Select
6" Welded SS Socket Weld Flange
Mfr # FLS61RFSW600
Zoro # G0277934
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6"
- Specific Fitting Shape Socket Weld Flange
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FLS61RFSW600
- Zoro # G0277934
- UPC # 190735905685
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size (Fittings) | 6" |
Pipe Size | 6" |
Outside Dia. | 11" |
Nominal Pipe Size | 6 in |
Flange Outside Diameter | 11 in |
Description
Schedule 40 Socket Weld Flange, Raised Face, 6 in Nominal Pipe Size, Flanged x Socket Weld, 11 in Flange Outside Diameter, Stainless Steel, 316, Class Class 150, 150 psi Maximum Operating Pressure, -60 Degrees to 450 Degrees F, Number of Bolt Holes 8
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEMINOLE NIPPLE BLACK 1/4""X2"" (8700136859)
- PRIME-LINE Slide Latch, 2-3/4 in. Hole Centers, Diecast Construction, Chrome Single Pack (PH 17039)
- ZORO SELECT CPVC CPVC to Brass Adapter, 1/2" Pipe Size, Socket CTS x FNPT Brass (164-313NL)
- SIOUX CHIEF Mini-Rester Ballcock Tee (660-TK)
- ZORO SELECT 3/8" FNPT SS Threaded Cap (4307001108)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381001050)
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, 304 SS (ZUSA-PF-1356)
- ZORO SELECT 1-1/4" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU9)
- ZORO SELECT Coupling, 3/8", 150,304, Thrd Heavy (4381030420)
- ZORO SELECT Hex Bushing, 2"x1", 150,304, Thrd (4381031310)
- ZORO SELECT 2" x 1" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRV6)
- Zoro Select Fittings