Shop All Stainless Steel Pipe Fittings
Zoro Select
6" Welded SS Slip-On Flange
Mfr # 4381002300
Zoro # G0520432
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Slip On Flange
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381002300
- Zoro # G0520432
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size (Fittings) | 6" |
Outside Dia. | 11" |
Pipe Size | 6" |
Nominal Pipe Size | 6 in |
Flange Outside Diameter | 11 in |
Description
Slip-On Flange, Raised Face, 6 in Nominal Pipe Size, Flanged x Slip-On, 11 in Flange Outside Diameter, Stainless Steel, 316, Class Class 150, 150 psi Maximum Operating Pressure, -60 Degrees to 450 Degrees F, Number of Bolt Holes 8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG reducer, 2" x 1" (26036)
- ZORO SELECT 3-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL338)
- ZORO SELECT 3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-DCMV-38)
- MOEN Weymouth Handle Kit (221642)
- ZORO SELECT 2-1/2" Welded SS Slip-On Flange (4381002260)
- ZORO SELECT 1/4" MNPT 316 SS Square Head Plug (60SQ112N014)
- ZORO SELECT 3" x 2" MNPT x FNPT SS Hex Reducing Bushing (4307001388)
- ZORO SELECT Half Coupling, 304 SS, 3/4", Class 150 (ZUSA-PF-8074)
- ZORO SELECT Pipe Flange, Lap Joint, 304/304L SS (4381000240)
- ZORO SELECT 304 Stainless Steel Square Head Plug, 1/2 in Fitting Pipe Size, Male NPT, Class 150 (40SQ112N012)
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 1 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT (40RC111N010034)
- Zoro Select Fittings