Shop All Twist Ties
Zoro Select
6" Plastic Twist Ties, Pk1000
Mfr # 46K619
Zoro # G6098452
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 1/4 in
- Length 6 in
- Color Blue
- Product Form Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 46K619
- Zoro # G6098452
- Country of Origin Thailand
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 6 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Plastic |
Color | Blue |
Product Form | Tie |
Package Configuration | Carton |
Core Material | Wire |
Cover Material | Plastic |
Description
Cover Material Plastic, Product Form Tie, Length 6 in, Width 1/4 in, Core Material Wire, Blue, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 3" x 600 ft., Cast Style, Clear (15A914)
- CHILDCRAFT Construction Paper, 9 x 12 Inches, Green, 500 Sheets PK (CP09GR-SS)
- SCOTCH Postal Wrapping Paper, Brown (MMM7900)
- BANKERS BOX Storage File Box, Letter, PK12 (00701)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk1000 (46K607)
- ZORO SELECT 8" Plastic Twist Ties, Pk1000 (46K606)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K621)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K629)
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk10000 (5CRN6)
- ZORO SELECT 4" Plastic Twist Ties, Pk1000 (46K628)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Red, 2000/Case (PBT12R)
- Zoro Select Twist Ties