Shop All Twist Ties
Zoro Select
6" Plastic Twist Ties, Pk1000
Mfr # 46K610
Zoro # G5300644
product price: $14.39
/pk 1000, $0.01/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 1/4 in
- Length 6 in
- Color White
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46K610
- Zoro # G5300644
- Country of Origin Thailand
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 6 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Plastic |
Color | White |
Product Form | Tie |
Package Configuration | Carton |
Core Material | Wire |
Cover Material | Plastic |
Description
Cover Material Plastic, Product Form Tie, Length 6 in, Width 1/4 in, Core Material Wire, White, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Bill of Lading Form, 8-1/2 x 11, PK50 (TOP3847)
- 3M Anti-Slip Tread, Black, 6 in x 2 ft., PK25 (710-6X2)
- DURABUBBLE Bubble Roll, 250 ft Roll Length, Green, PK2 (EVL48S24)
- GROTE Split Flex Tubing Spool, Black, 1/4", 100ft (83-8003-S)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk2000 (5ZW48)
- ZORO SELECT 6" Plastic Twist Ties, Pk1000 (46K614)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk1000 (46K633)
- ZORO SELECT 8" Plastic Twist Ties, Pk1000 (46K613)
- ZORO SELECT 4" Plastic Twist Ties, Pk1000 (46K616)
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk10000 (5CRN6)
- PARTNERS BRAND Plastic Twist Ties, 7" x 5/32", Red, 2000/Case (PLT7R)
- Zoro Select Shipping & Packing Bags