Shop All PVC Pipes
Zoro Select
6" MNPT x 8" TBE PVC Pipe Nipple Sch 80
Mfr # 892-080
Zoro # G5156873
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 6 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material PVC
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 892-080
- Zoro # G5156873
- UPC # 054211725719
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 6 in |
Overall Pipe Length | 8 in |
Pipe Size (Fittings) | 6" |
Pipe Size (Nominal) | 6" |
Outside Dia. | 6 1/2 in |
Inside Dia. | 5.75 in |
Nominal Pipe Size | 6 in |
Outside Diameter | 6 1/2 in |
Overall Length | 8 in |
Inside Diameter | 5 709/1000 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 5 709/1000 in, Material PVC, Maximum Operating Pressure 140 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 6 in, Outside Diameter 6 1/2 in, Overall Length 8 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing AQUAPURE-AP110 Cuno Whole House Filter (AQUAPURE-AP110)
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 1/8In (GTC-2)
- ZORO SELECT 1-3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVN4)
- ZORO SELECT 3" FNPT 304 SS Half Coupling (40HC111N030)
- ZORO SELECT 1-1/2" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-217)
- ZORO SELECT 3/4" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1883-120)
- ZORO SELECT 6" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (892-120)
- ZORO SELECT 1" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-138)
- ZORO SELECT 2" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-257)
- ZORO SELECT 1/4" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1880-120)
- ZORO SELECT 1-1/4" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-170)
- Zoro Select Pipes