Shop All Galvanized Pipes
Zoro Select
6" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0831062609
Zoro # G8941877
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 6 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0831062609
- Zoro # G8941877
- UPC # 690291324376
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 6 in |
Overall Pipe Length | 8 in |
Pipe Size (Nominal) | 6" |
Pipe Size (Fittings) | 6" |
Inside Diameter | 6 1/16 in |
Overall Length | 8 in |
Outside Diameter | 6 5/8 in |
Nominal Pipe Size | 6 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 6 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 8 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T-Clips Fastener, 3/8 In Max Dia, PK50 (T8)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 8 in. L Freezeless Draining Sillcock w-34HA VB (25P-8)
- ANVIL Hex Head Bull Plug, Cast Iron, 3/4 in (0318901600)
- ZORO SELECT 1/2" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 5/8 in (T6WND11)
- ZORO SELECT 1/8" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (5P995)
- ZORO SELECT 3/8" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (562-080)
- ZORO SELECT 1-1/4" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40 (566-360)
- ZORO SELECT 1/8" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (5P991)
- ZORO SELECT 1-1/2" MNPT x 5 ft. TBE Carbon Steel Pipe Nipple Sch 40 (567-600)
- ZORO SELECT 6" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (0831064209)
- LEGEND VALVE 1/2" X 5" GALVANIZED NIPPLE (356-068)
- Zoro Select Galvanized Pipes