Shop All PVC Pipes
Zoro Select
6" MNPT x 4" TBE PVC Pipe Nipple Sch 80
Mfr # 892-040
Zoro # G5191207
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 6 in
- Overall Pipe Length 4 in
- Pipe Fitting Material PVC
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 892-040
- Zoro # G5191207
- UPC # 54211409428
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 6 in |
Overall Pipe Length | 4 in |
Pipe Size (Fittings) | 6" |
Pipe Size (Nominal) | 6" |
Inside Dia. | 5.75 in |
Outside Dia. | 6 1/2 in |
Inside Diameter | 5 709/1000 in |
Overall Length | 4 in |
Outside Diameter | 6 1/2 in |
Nominal Pipe Size | 6 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 5 709/1000 in, Material PVC, Maximum Operating Pressure 140 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 6 in, Outside Diameter 6 1/2 in, Overall Length 4 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 33-inch Undermount Workstation Granite Composite Kitchen Sink Matte Black (RVG2306BK)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-10-6)
- CHRONOMITE LABS Electric Tankless Water Heater, Wall Mount, 2,400 W, 1.5 gpm Max. Flow Rate, 120V AC, 20 A (SR-20L/120 HTR-I)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1 in Pipe Size (436010BC)
- ZORO SELECT 3/4" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1883-030)
- ZORO SELECT 2" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-259)
- ZORO SELECT 3/4" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-104)
- ZORO SELECT 4" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-422)
- ZORO SELECT 2" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-255)
- ZORO SELECT 3" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-344)
- GENOVA PRODUCTS Nipples 3/4 X 4 Pvc (404-040)
- Zoro Select PVC Pipes