Shop All Galvanized Pipes
Zoro Select
6" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0831061007
Zoro # G8941843
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 6 in
- Overall Pipe Length 4 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0831061007
- Zoro # G8941843
- UPC # 690291324338
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 6 in |
Overall Pipe Length | 4 in |
Pipe Size (Nominal) | 6" |
Pipe Size (Fittings) | 6" |
Inside Diameter | 6 1/16 in |
Nominal Pipe Size | 6 in |
Outside Diameter | 6 5/8 in |
Overall Length | 4 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 6 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 4 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT SS Threaded Cap (4307001116)
- PARKER 3/8" Compression x 1/8" MNPT Brass Connector 10PK, Hex Size: 9/16" (68C-6-2)
- ZURN Angle Stop Valve, Chrome, 2-3/4 in. L, FC (Z8806-XL-LR-LK-PC)
- CENTRAL BRASS 8" Swivel Tube Spout With Hose End, Polished Chrome (SU-363-RH)
- ZORO SELECT 1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (6P762)
- ZORO SELECT 3" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (570-080)
- ZORO SELECT 3/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P806)
- ZORO SELECT 1" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (6P826)
- ZORO SELECT 1/8" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (5P998)
- ZORO SELECT 1" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P836)
- CHARLOTTE PIPE AND FOUNDRY Dwv Cut Pipe 4X2Ft (PVC 07400 0200)
- Zoro Select Galvanized Pipes