Shop All Discharge & Suction Hoses
Zoro Select
6" ID x 50 ft Rubber Water Discharge Hose 250 PSI YL
Mfr # RCY600-50MF-G
Zoro # G5486839
original price:
$1,110.83
6% off
new price: $1,040.99
/ea
Free Shipping & Returns
$1,040.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Synthetic Rubber
- Inside Dia. 6"
- Outside Dia. 6.45"
- Max. Pressure 250 psi
- Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RCY600-50MF-G
- Zoro # G5486839
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 6" |
Outside Dia. | 6.45" |
Length | 50 ft. |
Fitting Size | 6 in x 6 in |
Hose Fitting A Size | 6 in |
Hose Length | 50 ft |
Hose Inside Dia. | 6 in |
Hose Fitting B Size | 6 in |
Description
Water Discharge Hose, Hose Inside Dia. 6 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material PVC Nitrile, Hose Cover Material PVC Nitrile, Max. Working Pressure @ 70 F 200 psi, Temp. Range -5 Degrees to 175 Degrees F, Hose Fitting A Size 6 in, Hose Fitting B Size 6 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type FNPSM, Hose Fitting B Type MNPSM, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Industrial Connector 3/8" FPT 1/4" (CO 1505)
- FESTO Compact Cylinder ADVU-16-30-P-A (ADVU-16-30-P-A)
- KIPP Conical Grease Nipple Angled 45°, D=R1/4, Form:B, Steel, Hexagon (K1132.1214)
- GOODMAN Cap075800440Rt Cap. 7.5/80 (CAP0758004)
- ZORO SELECT 4" ID x 50 ft PVC Water Discharge Hose 70 PSI BL (45DU01)
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 80 PSI BL (45DU23)
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 125 PSI RD, Hose Fitting A Type: FNPSM (45DU11)
- ZORO SELECT 6" ID x 100 ft PVC Water Discharge Hose 45 PSI BL (DPX600-100-G)
- ZORO SELECT 2-1/2" ID x 300 ft PVC Water Discharge Hose 70 PSI BL (45DT77)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU16)
- ZORO SELECT Discharge Hose, Rubber, Black, Replacement (60355)
- Zoro Select Discharge & Suction Hoses