Shop All Discharge & Suction Hoses
Zoro Select
6" ID x 50 ft Rubber Water Discharge Hose 250 PSI YL
Mfr # RCY600-50CE-G
Zoro # G5486848
Free Shipping & Returns
$1,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Synthetic Rubber
- Inside Dia. 6"
- Outside Dia. 6.45"
- Max. Pressure 250 psi
- Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RCY600-50CE-G
- Zoro # G5486848
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 6" |
Outside Dia. | 6.45" |
Length | 50 ft. |
Fitting Size | 6 in x 6 in |
Hose Length | 50 ft |
Hose Fitting A Size | 6 in |
Hose Inside Dia. | 6 in |
Hose Fitting B Size | 6 in |
Description
Water Discharge Hose, Hose Inside Dia. 6 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material PVC Nitrile, Hose Cover Material PVC Nitrile, Max. Working Pressure @ 70 F 200 psi, Temp. Range -5 Degrees to 175 Degrees F, Hose Fitting A Size 6 in, Hose Fitting B Size 6 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Rod End, Nylon/PTFE, LH, 1/2-20 (NML8)
- K TOOL INTL Air Hydraulic Foot Pump With Nylon Case (HJ3501)
- MITSUBOSHI Conventional V-Belt B Type, 21/32 x 127 (B127)
- DYNABRADE Open-End Wrench, 3/4", 95176 (95176)
- ZORO SELECT 4" ID x 25 ft PVC Water Discharge Hose 70 PSI BL (45DU26)
- ZORO SELECT Water Hose, 1-1/2" ID x 20 ft., 50 ft. (PKQ2-150)
- ZORO SELECT 2" ID x 20 ft PE Discharge & Suction Hose BK/YL (1ZNB8)
- ZORO SELECT 2-1/2" ID x 300 ft PVC Water Discharge Hose 70 PSI BL (45DT77)
- ZORO SELECT 3" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU61)
- ZORO SELECT 3" ID x 20 ft PVC Water Suction Hose 55 PSI Clear/WT (45DU51)
- APACHE Apache 2 x 100' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks, (98138054)
- Zoro Select Discharge & Suction Hoses