Shop All Discharge & Suction Hoses
Zoro Select
6" ID x 50 ft Rubber Water Discharge Hose 250 PSI YL
Mfr # RCY600-50-G
Zoro # G5486857
original price:
$820.97
6% off
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Synthetic Rubber
- Inside Dia. 6"
- Outside Dia. 6.45"
- Max. Pressure 250 psi
- Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RCY600-50-G
- Zoro # G5486857
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 6" |
Outside Dia. | 6.45" |
Length | 50 ft. |
Hose Length | 50 ft |
Hose Inside Dia. | 6 in |
Details
Item | Water Discharge Hose |
Tube Material | Synthetic Rubber |
Max. Pressure | 250 psi |
Color | Yellow |
Max. Temp. | 170 Degrees F |
Reinforcement | Synthetic Braid |
Hose Tube Material | PVC |
Temp. Range | -5 Degrees to 175 Degrees F |
Hose Color | Yellow |
Hose Configuration | Bulk Hose |
Max. Working Pressure @ 70 F | 200 psi |
Water Hose Type | Water Discharge Hose |
Hose Cover Material | PVC Nitrile |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water |
Description
Water Discharge Hose, Hose Inside Dia. 6 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material PVC, Hose Cover Material PVC Nitrile, Max. Working Pressure @ 70 F 200 psi, Temp. Range -5 Degrees to 175 Degrees F, Hose Configuration Bulk Hose
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, Reuse H-Clamp, 1/4"IDx5/8"OD, Brass (PB7-3B)
- MILLENNIUM FILTER Hydraulic Filter, replaces VERMEER 2683001, Suction, 10 micron (ZX-2683001)
- CLIMAX METAL PRODUCTS 2MISCC-50-50-KW Metric Two-Piece Industry Standard Clamping Coupling with Keyway (2MISCC-50-50-KW)
- STONER Paintable Mold Release, 11 oz. (A313)
- ZORO SELECT 4" ID x 25 ft PVC Water Discharge Hose 70 PSI BL (45DT99)
- ZORO SELECT 2" ID x 20 ft Water Discharge Hose 17 PSI BK/YL (45DV21)
- ZORO SELECT 3" ID x 300 ft PVC Water Discharge Hose 125 PSI RD (45DT83)
- ZORO SELECT 2" ID x 100 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU4)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL (45DT92)
- ZORO SELECT 4" ID x 50 ft PVC Water Discharge Hose 70 PSI BL (45DU02)
- ZORO SELECT 4" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU62)
- Zoro Select Discharge & Suction Hoses