Shop All Discharge & Suction Hoses
Zoro Select
6" ID x 50 ft PVC Water Discharge Hose 90 PSI RD
Mfr # DPK600-50MF-G
Zoro # G5486909
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 6"
- Outside Dia. 6.37"
- Max. Pressure 90 psi
- Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DPK600-50MF-G
- Zoro # G5486909
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 6" |
Outside Dia. | 6.37" |
Length | 50 ft. |
Fitting Size | 6 in x 6 in |
Hose Fitting A Size | 6 in |
Hose Length | 50 ft |
Hose Inside Dia. | 6 in |
Hose Fitting B Size | 6 in |
Description
Water Discharge Hose, Hose Inside Dia. 6 in, Hose Length 50 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 82 psi, Temp. Range 5 Degrees to 150 Degrees F, Hose Fitting A Size 6 in, Hose Fitting B Size 6 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type FNPSM, Hose Fitting B Type MNPSM, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (THP-N-1100)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300677, Return Line, 10 micron, Outside-In (MF0430419)
- CLIMAX METAL PRODUCTS LC-050 Lightweight Set Screw Collar (LC-050)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke 1.375 Rod (287233)
- ZORO SELECT 4" ID x 50 ft PVC Water Discharge Hose 70 PSI BL (45DU01)
- ZORO SELECT 3" ID x 100 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU5)
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 80 PSI BL (45DT93)
- ZORO SELECT 3" ID x 20 ft PVC Water Suction Hose 55 PSI Clear/WT (45DU52)
- ZORO SELECT 1" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU41)
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 70 PSI BL (45DT97)
- DUROMAX 4 in. x 20 ft. Water Pump Suction Hose, PVC (XPH0420S)
- Zoro Select Air Hoses