Shop All Discharge & Suction Hoses
Zoro Select
6" ID x 50 ft PVC Water Discharge Hose 90 PSI RD
Mfr # DPK600-50CE-G
Zoro # G5486918
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 6"
- Outside Dia. 6.37"
- Max. Pressure 90 psi
- Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DPK600-50CE-G
- Zoro # G5486918
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 6" |
Outside Dia. | 6.37" |
Length | 50 ft. |
Fitting Size | 6 in x 6 in |
Hose Fitting B Size | 6 in |
Hose Fitting A Size | 6 in |
Hose Length | 50 ft |
Hose Inside Dia. | 6 in |
Description
Water Discharge Hose, Hose Inside Dia. 6 in, Hose Length 50 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 82 psi, Temp. Range 5 Degrees to 150 Degrees F, Hose Fitting A Size 6 in, Hose Fitting B Size 6 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC FZ1614, High Pressure Fitting, Coupling, 10,000 psi, Connection 3/8" NPTF Female to 3/8" NPTF Female (FZ1614)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM (6K994)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B32E)
- NACHI 22300 Spherical Roller Bearing, 22308EXQW33C3 (22308EXQW33C3)
- ZORO SELECT 4" ID x 100 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU6)
- ZORO SELECT 3" ID x 300 ft PVC Water Discharge Hose 200 PSI YL (45DT88)
- ZORO SELECT 1-1/2" ID x 300 ft PVC Water Discharge Hose 150 PSI RD (45DT80)
- ZORO SELECT 2" ID x 20 ft PE Discharge & Suction Hose BK/YL (1ZNB5)
- ZORO SELECT 2" ID x 100 ft Rubber Water Discharge Hose 250 PSI YL (45DU30)
- ZORO SELECT 4 ID x 50 ft PVC Water Discharge Hose 150 PSI YL (DPZ400-50CE-G)
- ZORO SELECT 2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT9)
- Zoro Select Discharge & Suction Hoses