Shop All Discharge & Suction Hoses
Zoro Select
6" ID x 50 ft PVC Water Discharge Hose 45 PSI BL
Mfr # DPX600-50MF-G
Zoro # G5486927
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 6"
- Outside Dia. 6.29"
- Max. Pressure 45 psi
- Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # DPX600-50MF-G
- Zoro # G5486927
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 6" |
Outside Dia. | 6.29" |
Length | 50 ft. |
Fitting Size | 6 in x 6 in |
Hose Length | 50 ft |
Hose Fitting B Size | 6 in |
Hose Fitting A Size | 6 in |
Hose Inside Dia. | 6 in |
Description
Water Discharge Hose, Hose Inside Dia. 6 in, Hose Length 50 ft, Hose Color Blue, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 50 psi, Temp. Range 5 Degrees to 150 Degrees F, Hose Fitting A Size 6 in, Hose Fitting B Size 6 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type FNPSM, Hose Fitting B Type MNPSM, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, EA Series (PEAN4-4F)
- PIX Belt, SPZ, 10 x 1800mm LP (SPZ1800)
- GAST Repair Kit, Compressor (K821-WW)
- DIXON AntiFreeze Lubricant, 1 Pt. (DATL016W)
- ZORO SELECT 1-1/2" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU46)
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 80 PSI BL (45DU23)
- ZORO SELECT 3" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT6)
- ZORO SELECT 4" ID x 20 ft PVC Water Suction Hose 50 PSI Clear/WT (45DU54)
- ZORO SELECT 4" ID x 25 ft PVC Water Discharge Hose 70 PSI BL (45DU26)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL (45DT92)
- CONTINENTAL 2" ID x 100 ft PVC Discharge & Suction Hose GN (20013209)
- Zoro Select Air Hoses