Shop All Discharge & Suction Hoses
Zoro Select
6" ID x 50 ft PVC Water Discharge Hose 45 PSI BL
Mfr # DPX600-50CE-G
Zoro # G5486936
original price:
$474.00
4% off
new price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 6"
- Outside Dia. 6.29"
- Max. Pressure 45 psi
- Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DPX600-50CE-G
- Zoro # G5486936
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 6" |
Outside Dia. | 6.29" |
Length | 50 ft. |
Fitting Size | 6 in x 6 in |
Hose Fitting A Size | 6 in |
Hose Length | 50 ft |
Hose Fitting B Size | 6 in |
Hose Inside Dia. | 6 in |
Description
Water Discharge Hose, Hose Inside Dia. 6 in, Hose Length 50 ft, Hose Color Blue, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 50 psi, Temp. Range 5 Degrees to 150 Degrees F, Hose Fitting A Size 6 in, Hose Fitting B Size 6 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Multipurpose Synthetic Grease, H1 Food Grade, NLGI Grade 1, 14.1 oz (41150/1)
- CONTINENTAL Food Hose, 3/4" ID x 25 ft., Clear (NTF075-25-G)
- MAIN FILTER Hydraulic Filter, replaces SEPARATION TECHNOLOGIES 3960GGHB04, Pressure Line, 10 micron, Outside-In (MF0058712)
- PIX Belt, XPA Cogged, 13 x 1550mm LP (XPA1550)
- ZORO SELECT 6" ID x 50 ft PVC Water Discharge Hose 90 PSI RD (DPK600-50CE-G)
- ZORO SELECT 3" ID x 50 ft Rubber Water Discharge Hose 250 PSI YL (45DU34)
- ZORO SELECT 2" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU60)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL (45DT95)
- ZORO SELECT 2" ID x 20 ft PVC Water Suction Hose Clear/WT (45DU50)
- ZORO SELECT 1-1/2" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU59)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (GH400-25CE-G)
- Zoro Select Air Hoses