Shop All Discharge & Suction Hoses
Zoro Select
6" ID x 50 ft PVC Water Discharge Hose 150 PSI YL
Mfr # DPZ600-50MF-G
Zoro # G5486866
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 6"
- Outside Dia. 6.48"
- Max. Pressure 150 psi
- Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DPZ600-50MF-G
- Zoro # G5486866
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 6" |
Outside Dia. | 6.48" |
Length | 50 ft. |
Fitting Size | 6 in x 6 in |
Hose Length | 50 ft |
Hose Fitting B Size | 6 in |
Hose Fitting A Size | 6 in |
Hose Inside Dia. | 6 in |
Description
Water Discharge Hose, Hose Inside Dia. 6 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 150 psi, Temp. Range -4 Degrees to 140 Degrees F, Hose Fitting A Size 6 in, Hose Fitting B Size 6 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type FNPSM, Hose Fitting B Type MNPSM, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-103 (124205 1-3/16 SC FLG 4BT)
- ESCO/EQUIPMENT SUPPLY CO Ram, Hydraulic, 10 tons, 2-1/8" Stroke (10301)
- MAIN FILTER Hydraulic Filter, replaces WIX A32A21GA, Spin-On, 25 micron, Outside-In (MF0582197)
- DDS Shaft Seal, 38 x 58 x 7 mm., TC, Nitrile Rubber (38587TC)
- ZORO SELECT Water Hose, 3" ID x 20 ft., 50 ft., Green (PKQ2-300)
- ZORO SELECT 3" ID x 25 ft PVC Water Discharge Hose 125 PSI RD (45DU24)
- ZORO SELECT 4" ID x 25 ft PVC Water Discharge Hose 70 PSI BL (45DU26)
- ZORO SELECT 1-1/4" ID x 20 ft PVC Water Suction Hose Clear/WT (45DU44)
- ZORO SELECT 4" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT7)
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 80 PSI BL (45DT93)
- CONTINENTAL Water Hose, 3" ID x 15 ft., Green (SP300-15CE-G)
- Zoro Select Air Hoses