Shop All Discharge & Suction Hoses
Zoro Select
6" ID x 100 ft PVC Water Discharge Hose 90 PSI RD
Mfr # DPK600-100-G
Zoro # G5486769
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 6"
- Outside Dia. 6.37"
- Max. Pressure 90 psi
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DPK600-100-G
- Zoro # G5486769
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 6" |
Outside Dia. | 6.37" |
Length | 100 ft. |
Hose Inside Dia. | 6 in |
Hose Length | 100 ft |
Details
Item | Water Discharge Hose |
Tube Material | PVC |
Max. Pressure | 90 psi |
Color | Red |
Reinforcement | Synthetic Braid |
Max. Temp. | 150 Degrees F |
Max. Working Pressure @ 70 F | 82 psi |
Hose Color | Red |
Hose Configuration | Bulk Hose |
Temp. Range | 5 Degrees to 150 Degrees F |
Water Hose Type | Water Discharge Hose |
Hose Cover Material | PVC |
Hose Tube Material | PVC |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Water Discharge Hose, Hose Inside Dia. 6 in, Hose Length 100 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 82 psi, Temp. Range 5 Degrees to 150 Degrees F, Hose Configuration Bulk Hose
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.15 in OD (583B)
- BAILEY HYDRAULICS Clevis Rod 1 1/8-12 1P Complete Pins Clips Nut And Bolt (276050)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-02A)
- TRITAN Flange Bearing, 2-Bolt, Ball, 50mm Bore (UCFL210-50MM)
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 70 PSI BL (45DT98)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL (45DT94)
- ZORO SELECT 2" ID x 300 ft PVC Water Discharge Hose 150 PSI RD (45DT81)
- ZORO SELECT 1" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU41)
- ZORO SELECT 1-1/2" ID x 300 ft PVC Water Discharge Hose 200 PSI YL (45DT85)
- ZORO SELECT 2" ID x 50 ft Rubber Water Discharge Hose 250 PSI YL (45DU32)
- ABBOTT RUBBER 1-1/4 ID GRAY GLIDETECH NITRILE HOSE (1533G-1250)
- Zoro Select Discharge & Suction Hoses