Shop All Discharge & Suction Hoses
Zoro Select
6" ID x 100 ft PVC Water Discharge Hose 150 PSI YL
Mfr # DPZ600-100-G
Zoro # G5486750
original price:
$795.26
4% off
new price: $755.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$755.99
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 6"
- Outside Dia. 6.48"
- Max. Pressure 150 psi
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DPZ600-100-G
- Zoro # G5486750
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 6" |
Outside Dia. | 6.48" |
Length | 100 ft. |
Hose Length | 100 ft |
Hose Inside Dia. | 6 in |
Details
Item | Water Discharge Hose |
Tube Material | PVC |
Max. Pressure | 150 psi |
Color | Yellow |
Max. Temp. | 150 Degrees F |
Reinforcement | Synthetic Braid |
Temp. Range | -4 Degrees to 140 Degrees F |
Hose Tube Material | PVC |
Hose Cover Material | PVC |
Water Hose Type | Water Discharge Hose |
Max. Working Pressure @ 70 F | 150 psi |
Hose Configuration | Bulk Hose |
Hose Color | Yellow |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Water Discharge Hose, Hose Inside Dia. 6 in, Hose Length 100 ft, Hose Color Yellow, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 150 psi, Temp. Range -4 Degrees to 140 Degrees F, Hose Configuration Bulk Hose
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 3/8"x35"L (1593)
- LEGRIS Manifold, Metal, Anodized Aluminum, NPT (3315 56 14)
- SKF SKF 6205 RSJ, Single Row Ball Bearings (6205 RSJ)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD (1VP6278)
- ZORO SELECT 4" ID x 25 ft PVC Water Discharge Hose 70 PSI BL (45DT99)
- ZORO SELECT 2-1/2" ID x 300 ft PVC Water Discharge Hose 70 PSI BL (45DT77)
- ZORO SELECT 3" ID x 50 ft Rubber Water Discharge Hose 250 PSI YL (45DU34)
- ZORO SELECT Discharge Hose, Plastic, For Dishwasher (91227)
- ZORO SELECT 4" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU2)
- ZORO SELECT 3" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU1)
- NOBLES/TENNANT HOSE ASSEMBLY 57 x 1.5 BLACK SMOOTH - TWO 1.5IN SHORT CUFFS (1014026)
- Zoro Select Discharge & Suction Hoses