Shop All Stainless Steel Pipe Fittings
Zoro Select
6" FNPT SS Threaded Flange
Mfr # 4381002720
Zoro # G3450736
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flange
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381002720
- Zoro # G3450736
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size (Fittings) | 6" |
Pipe Size | 6" |
Outside Dia. | 11" |
Nominal Pipe Size | 6 in |
Thread Size | 6" |
Flange Outside Diameter | 11 in |
Description
Floor Flange, Raised Face, 6 in Nominal Pipe Size, Flanged x FNPT, 11 in Flange Outside Diameter, Stainless Steel, 316, Class Class 150, 150 psi Maximum Operating Pressure, -60 Degrees to 450 Degrees F, Number of Bolt Holes 8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Straight Hex, 5/16" x 1/4" Male NPT (PC5/16-N2)
- CHERNE Locking Plug, Mechanical, 2 In (271675)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15171)
- ZORO SELECT PVC Sanitary Tee, Socket, 4 in Pipe Size (P400-040)
- ZORO SELECT 2-1/2" FNPT SS Threaded Flange (4381002690)
- ZORO SELECT Reduce Coupling, 1-1/4"x1", 150,316, Thrd (4381036400)
- ZORO SELECT Tee, 1/4", 150,316, Thrd Heavy (4381037410)
- ZORO SELECT Pipe Flange, Schedule 80, 316/316L SS (4381001640)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 304 SS, 4"L (ZUSA-PF-1431)
- ZORO SELECT 3/4" MNPT 304 SS Hex Head Plug (40HP112N034)
- ZORO SELECT 4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010680)
- Zoro Select Fittings