Shop All Socket Head Cap Screws
Zoro Select
#6-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK
Mfr # U07566.013.0062
Zoro # G2861531
product price: $5.59
/pk 100, $0.06/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 5/64 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07566.013.0062
- Zoro # G2861531
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-40 |
Screw Length | 5/8 in |
Drive Size | 5/64 in |
Head Height | 0.125 in |
Vented Hole Size | Not Vented |
Thread Length | 5/8 in |
Min. Thread Length | 5/8 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.25 in |
Minimum Thread Length | 5/8 in |
Length | 5/8 in |
Head Dia. | 0.25 in |
Dia./Thread Size | #6-40 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Steel, Finish Black Oxide, Thread Size #6-40, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.125 in, Head Diameter 0.25 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEICO-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Flake Finish, 200 PK (HLS-12)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51050.060.0025)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 250 PK (U34128.018.6264)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 5/8 in OD (SO-200)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07410.012.0075)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07410.013.0050)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07410.012.0062)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 10 PK (M55050.160.0060)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07041.031.0075)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Anodized PEEK, 35 mm Length, 10 PK (PKM508-35SHC-01)
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 200 PK (865360-200)
- Zoro Select Socket Head Cap Screws