Shop All Socket Head Cap Screws
Zoro Select
#6-40 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK
Mfr # U07040.013.0100
Zoro # G5772952
original price:
$6.69
14% off
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size #6-40
- Screw Length 1 in
- Screw Head Type Cylindrical
- Drive Size 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07040.013.0100
- Zoro # G5772952
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-40 |
Screw Length | 1 in |
Drive Size | 7/64 in |
Vented Hole Size | Not Vented |
Thread Length | 3/4 in |
Head Height | 0.138 in |
Min. Thread Length | 3/4 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 3/4 in |
Head Diameter | 0.226 in |
Dia./Thread Size | #6-40 |
Length | 1 in |
Head Dia. | 0.226 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Steel, Finish Black Oxide, Thread Size #6-40, Minimum Thread Length 3/4 in, Fastener Length 1 in, Head Height 0.138 in, Head Diameter 0.226 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0620x1 3/8 ID, PK10 (24277)
- ZORO SELECT Grade 8, 1-1/8"-12 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L (U04160.112.0450)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 1 in L, Aluminum Body, 100 PK (42A0516-EA-100)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 0.875x3 In (WWG-CLPZ-132)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51060.030.0012)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 50 PK (U51050.037.0125)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07000.016.0075)
- ZORO SELECT M2-0.45 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.025.0020)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (U07000.031.0225)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 50 PK (M51050.030.0018)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4 in Length, 100 PK (U51041.019.0400)
- Zoro Select Socket Head Cap Screws