Shop All Thumb Nuts
Zoro Select
6-32X3/8 KNURLED THUMB SCREW ALUMINUM
Mfr # 0606TKAL
Zoro # G4848905
product price: $55.69
/pk 100, $0.56/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #6-32
- Nut Style Thumb
- Basic Material Aluminum
- Material Grade 6061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0606TKAL
- Zoro # G4848905
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #6-32 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Aluminum |
Material Grade | 6061 |
Item | Thumb Nuts, 6-32X3/8 KNURLED THUM,PK100 |
Description
6-32X3/8 Knurled Thumb Screw Full Thread Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/2 in Leg L, Steel (50824)
- ZORO SELECT M5-0.80 x 10 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.050.0010)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.024.0075)
- SKF Lock Nut (KM 10)
- ZORO SELECT Thumb Nut, #10-32, Nylon, Plain, PK10 (0801032TNA)
- ZORO SELECT 4-40X7/16 KNURLED THUMB SCR WASHER ALUMINUM (0407TKWAL)
- ZORO SELECT 10-32X5/8 KNURLED THUMB SCREW STAINLESS STEEL (1110TK188)
- ZORO SELECT Thumb Nut, 5/16-18, Gr 18-8, SS, Passvtd, PK5 (RTN20)
- ZORO SELECT Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5 (4074)
- ZORO SELECT 8-32X7/16 KNURLED THUMB SCREW STAINLESS STEEL (0807TK188)
- ZORO SELECT 6-32X3/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (0606TKW188)
- Zoro Select Thumb Nuts