Shop All Set Screws
Zoro Select
6-32X3/16 COARSE SOCKET SET SCR CUP BLACK OX & OIL
Mfr # 0603SSCI
Zoro # G4843664
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #6-32
- Point Type Cup
- Material Alloy Steel
- Finish Black Oxide and Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0603SSCI
- Zoro # G4843664
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide and Oil |
Item | Set Screw |
Rockwell Hardness | C45 to 53 |
Fastener Industry Standards | ASME B18.3 |
Fastener Thread Type | UNC Coarse |
Description
Socket Set Screws, 6-32X3/16 COA,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 3/8 in Lg, Plain Stainless Steel (FC0378-SS)
- GRK FASTENERS GRK Fasteners 5914304 600 Piece R4 Countersink No. 12 No. 14 x 5.62 in. Multi-Purpose Screws Yellow Zinc (5914304)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 80 mm L, 4 PK (73828)
- ZORO SELECT 3/16X4 SLT HEX WAS CONCRTE W/BIT BLUE PERMA-SEAL (1064CNSW)
- ZORO SELECT 6-32X1/4 COARSE SOCKET SET SCR CUP BLACK OX & OIL (0604SSCI)
- ZORO SELECT Set Screw, M12 x 1.75mm, 12mm L, PK50 (M07810.120.0012)
- ZORO SELECT M8-1.25X12 ISO4029 SOCKET SET CUPPT. BLK OX (M8012SSC)
- ZORO SELECT Socket Set Screw, Cup, 8-32x3/8, PK100 (SSCIA0-80037USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx8mm, PK100 (M51260.060.0008)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 10-32x3/8, PK100 (U07891.019.0037)
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 5mm L, PK100 (M07810.040.0005)
- Zoro Select Set Screws