Shop All Set Screws
Zoro Select
6-32X1/4 COARSE SOCKET SET SCR CUP BLACK OX & OIL
Mfr # 0604SSCI
Zoro # G4840383
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #6-32
- Point Type Cup
- Material Alloy Steel
- Finish Black Oxide and Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0604SSCI
- Zoro # G4840383
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide and Oil |
Item | Set Screw |
Fastener Industry Standards | ASME B18.3 |
Rockwell Hardness | C45 to 53 |
Fastener Thread Type | UNC Coarse |
Description
Socket Set Screws, 6-32X1/4 COAR,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M55050.080.0035)
- ZORO SELECT Bolt, Carriage, Chrome, 3/8-16x3, PK5 (MPB758)
- ZORO SELECT Push-In Rivet, Dome Head, 9.5 mm Dia., 14 mm L, Nylon Body, 25 PK (2108PK)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Hot Dipped Galvanized, Flat Head, 15 Degrees, 2400 PK (HL27ASBF)
- ZORO SELECT 6-32X3/16 COARSE SOCKET SET SCR CUP BLACK OX & OIL (0603SSCI)
- ZORO SELECT Socket Set Screw, Gr M5, Flat, 5mm L, PK100 (M07810.050.0005)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x1/2, PK100 (SSCFIA0370050USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x5/8, PK100 (U07840.025.0062)
- ZORO SELECT Set Screw, AST, M5x0.80mm, Cup, 12mm, PK100 (M07850.050.0012)
- ZORO SELECT Set Screw, M6 x 1mm, 8mm L, PK100 (M51230.060.0008)
- ZORO SELECT Set Screw, M6 x 1mm, 10mm L, PK100 (M51230.060.0010)
- Zoro Select Set Screws