Shop All Washer Assortments
Zoro Select
6-32X1/2 UNSLT HEX WASH FT TCS F ZINC
Mfr # 0608FW
Zoro # G9102617
product price: $566.99
/pk 10000, $0.06/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Drive Type Unslotted
- Head Type Indented Hex Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0608FW
- Zoro # G9102617
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,6-32X1/2 UN,PK10000 |
Finish | Zinc Plated |
Drive Type | Unslotted |
Head Type | Indented Hex Washer |
Description
6-32X1/2 Unslotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc An
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBC4)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.625 in L, Aluminum Body, 250 PK (30A0410-EA-250)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 272 PK (53994)
- HAMPTON 3/8 in. X 4 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-449)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1,400 PCS (CPS1PJD7GR)
- ZORO SELECT M8-1.25X20 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX (M820D7500D)
- ZORO SELECT - Nut and Washer Assortment, Steel, Chrome Finish (MK555H)
- ZORO SELECT Washer Washer Assortments, M3x5 ISO7045, PK5000, Zinc Plated Finish (MI35EPP)
- ZORO SELECT Thin Fender Washer Assortment, 18-8 Stainless Steel, Plain Finish, 318 PCS (Z0490-SS)
- ZORO SELECT 3/16X4 SLT HEX WAS CONCRTE W/BIT BLUE PERMA-SEAL (1064CNSW)
- ZORO SELECT Retaining Washers, 3/8-12x1 Slot, PK500, Steel, Zinc Plated Finish (3716ABSW)
- Zoro Select Washer Assortments