Shop All Thumb Nuts
Zoro Select
6-32X1/2 KNURLED THUMB SCREW ALUMINUM
Mfr # 0608TKAL
Zoro # G4862083
product price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #6-32
- Nut Style Thumb
- Basic Material Aluminum
- Material Grade 6061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0608TKAL
- Zoro # G4862083
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #6-32 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Aluminum |
Material Grade | 6061 |
Item | Thumb Nuts, 6-32X1/2 KNURLED THUM,PK100 |
Description
Thumb Nuts, 6-32X1/2 KNURLED THUM,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 33 Degrees, 500 PK (A2X113HDR/33)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Waxed Zinc Yellow, 35/64 in Ht, 25 PK (3XTN9)
- ZORO SELECT Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., Brass, Plain, 25 PK (260-4-BR-PK25)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/2 in, CFL, Steel, Plain Finish, 100 PK (101-010-183-G100)
- ZORO SELECT 8-32X9/16 KNURLED THUMB SCREW STAINLESS STEEL (0809TK188)
- ZORO SELECT 4-40X5/16 KNURLED THUMB SCREW STAINLESS STEEL (0405TK188)
- ZORO SELECT Thumb Nut, #10-32, Nylon, Plain, PK10 (0801032TNA)
- ZORO SELECT 4-40X3/8 KNURLED THUMB SCR WASHER ALUMINUM (0406TKWAL)
- ZORO SELECT 4-40X5/16 KNURLED THUMB SCR WASHER ALUMINUM (0405TKWAL)
- ZORO SELECT 6-32X3/8 KNURLED THUMB SCR WASHER ALUMINUM (0606TKWAL)
- HHIP 1-1/4 X 3/4 X 1-1/8 X 1/2 in. 3/8-16NC Knurled Knob Thumb Nut (8017-0125)
- Zoro Select Thumb Nuts