Shop All Thumb Nuts
Zoro Select
6-32X1/2 KNURLED THUMB SCR WASHER ALUMINUM
Mfr # 0608TKWAL
Zoro # G4858154
product price: $123.99
/pk 100, $1.24/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #6-32
- Nut Style Thumb
- Basic Material Aluminum
- Material Grade 6061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0608TKWAL
- Zoro # G4858154
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #6-32 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Aluminum |
Material Grade | 6061 |
Item | Thumb Nuts, 6-32X1/2 KNURLED THUM,PK100 |
Description
6-32X1/2 Knurled Thumb Screw with Washer Face Full Thread Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 5/32 X 2 COTTER PIN STAINLESS (A2560100200)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.013.0100)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (U08200.025.0050)
- PASLODE Collated Finishing Nail, 1-1/4 in L, 16 ga, Zinc Galvanized, T-Head Head, 20 Degrees, 2000 PK (650230)
- ZORO SELECT Thumb Nut, #4-40, Gr 18-8, SS, Passivtd, PK5 (7211SS)
- ZORO SELECT 8-32X5/8 KNURLED THUMB SCR WASHER ALUMINUM (0810TKWAL)
- ZORO SELECT 8-32X3/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (0806TKW188)
- ZORO SELECT 4-40X5/16 KNURLED THUMB SCREW STAINLESS STEEL (0405TK188)
- ZORO SELECT Thumb Nut, #2-56, Gr 18-8, SS, Passivtd, PK5 (7210SS)
- ZORO SELECT Thumb Nut, #8-32, Nylon, Plain, PK10 (0800832TNA)
- ZORO SELECT 10-32X7/16 KNURLED THUMB SCREW STAINLESS STEEL (1107TK188)
- Zoro Select Thumb Nuts