Shop All Machine Screws
Zoro Select
#6-32 x 7/8 in Phillips Pan Machine Screw, Plain PEEK, 10 PK
Mfr # PK632-78PHP-01
Zoro # G5545817
product price: $22.69
/pk 10, $2.27/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material PEEK
- Finish Plain
- Tensile Strength 26,800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PK632-78PHP-01
- Zoro # G5545817
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 7/8 in |
Drive Size | #2 |
Head Height | 0.08 in |
Head Dia. | 0.2656 in |
Dimensional Standards | ISO 9001:2008 |
Screw Size | #6-32 |
Head Width | 0.27 in |
Overall Length | 7/8 in |
Fastener Length | 7/8 in |
Description
Machine Screw, Head Type Pan, Material PEEK, Finish Plain, Drive Phillips, Thread Size #6-32, Fastener Length 7/8 in, Head Width 0.27 in, Head Height 0.08 in, Drive Size #2, Tensile Strength 26,800 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Type Standard Machine Screw, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conical Anchor Kit, 1" L, Plastic, Not Rated Tension Strength, 100 PK (U63157.010.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish, 25 PK (U38400.056.0002)
- ARROW FASTENER Arrow BN1816WCS 1-Inch Steel Brad Nails, 18-Gauge (BN1816WCS)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK (U04110.062.0175)
- ZORO SELECT #10-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0075)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Pan Machine Screw, Plain PEEK, 10 PK (PK1420-12PHS-01)
- ZORO SELECT 3/8"-16 x 3 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51122.037.0300)
- ZORO SELECT 3/8"-16 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.037.0150)
- ZORO SELECT #12-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.021.0050)
- ZORO SELECT #12-24 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.021.0062)
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0250)
- Zoro Select Machine Screws