Shop All Machine Screws
Zoro Select
#6-32 x 7/16 in Torx Flat Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 0607MTF
Zoro # G2422075
product price: $170.99
/pk 10000, $0.02/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 7/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0607MTF
- Zoro # G2422075
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 7/16 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
6-32X7/16 6 Lobe Flat Machine Screw Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 3/4 L, PK5 (WWGCLPZBP075)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Trim Head, Torx Drive (48442)
- ZORO SELECT #10-32 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (MPRFI-1000370-100P)
- TAMPER-PRUF SCREWS 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151340)
- ZORO SELECT #8-32 x 3/4 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.016.0075)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0125)
- ZORO SELECT M3.5-0.60 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD035080-100P1)
- ZORO SELECT M4-0.70 x 40 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0040)
- ZORO SELECT M3-0.50 x 20 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0020)
- ZORO SELECT 1/4"-20 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0100)
- ZORO SELECT M3-0.50 x 16 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.030.0016)
- Zoro Select Machine Screws