Shop All Machine Screws
Zoro Select
#6-32 x 5/8 in Slotted Round Machine Screw, Plain Brass, 100 PK
Mfr # U48210.013.0062
Zoro # G3507646
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U48210.013.0062
- Zoro # G3507646
- UPC # 087302664246
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 5/8 in |
Head Height | 0.103 in |
Head Dia. | 0.26 in |
Head Width | 0.262 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.262 in |
Minimum Head Width | 0.238 in |
Screw Size | #6-32 |
Overall Length | 5/8 in |
Fastener Length | 5/8 in |
Description
Machine Screw, Head Type Round, Material Brass, Finish Plain, Drive Slotted, Thread Size #6-32, Fastener Length 5/8 in, Head Width 0.262 in, Head Height 0.103 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-4.00X1.0D)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04360.062.0350)
- ZORO SELECT Barrel Bolt, #6-32, 5/8 in Brl Lg, 3/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN1)
- MIDWEST Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive (MW-6X38PW10)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.025.0075)
- ZORO SELECT #2-56 x 1/2 in Slotted Round Machine Screw, Plain Brass, 100 PK (U48210.008.0050)
- ZORO SELECT #6-32 x 1 in Slotted Round Machine Screw, Plain Brass, 100 PK (U48210.013.0100)
- ZORO SELECT #10-24 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.019.0250)
- ZORO SELECT M4-0.70 x 50 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0050)
- ZORO SELECT M4-0.70 x 9.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040120-025P1)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (012520WF075)
- Zoro Select Machine Screws