Shop All Machine Screws
Zoro Select
#6-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK
Mfr # 1PWU2
Zoro # G3038594
product price: $3.75
/pk 25, $0.15/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ANSI B18.6.3, ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PWU2
- Zoro # G3038594
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 5/8 in |
Drive Size | #2 |
Head Dia. | 0.27 in |
Head Height | 0.082 in |
Head and Washer Height | 7/64 in |
Dimensional Standards | ANSI/ASME B18.6.3 |
Washer Outside Diameter | 0.32 in |
Screw Size | #6 |
Head Width | 0.27 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ANSI B18.6.3, ASME B18.6.3 |
Item | Machine Screw |
Washer Thickness | 0.03 in |
Washer Material | 410 Stainless Steel |
Washer Type | Dual Action Spring |
Washer O.D. | 0.32 in |
Includes Washer | Yes |
Thread Type | Coarse |
Includes Nut | No |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #6-32, Fastener Length 5/8 in, Head Width 0.27 in, Head Height 0.082 in, Drive Size #2, Dimensional Standards ANSI/ASME B18.6.3, Pack Size Small, Type Machine Screw, Washer Outside Diameter 0.32 in, Washer Thickness 0.03 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Yellow Finish, 25 PK (08219)
- GRK FASTENERS Deck Screw, #9 x 2 in, Climatek, Flat Head, Torx Drive, 3700 PK (GRK00099)
- L.H. DOTTIE #10-24 x 1/2 in One-Way Round Machine Screw, 18-8 Stainless Steel, 100 PK (T102412OR)
- ZORO SELECT Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-8GX1.5D)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (1PXC9)
- ZORO SELECT #8-32 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.016.0100)
- ZORO SELECT M3-0.50 x 5 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0005)
- ZORO SELECT #2-56 x 3/16 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.008.0018)
- ZORO SELECT #2-56 x 9/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0056)
- ZORO SELECT #4-40 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0087)
- ZORO SELECT M5-0.80 x 70 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51300.050.0070)
- Zoro Select Machine Screws