Shop All Machine Screws
Zoro Select
#6-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51122.013.0062
Zoro # G2815626
original price:
$6.85
15% off
new price: $5.79
/pk 100, $0.06/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51122.013.0062
- Zoro # G2815626
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 5/8 in |
Drive Size | #2 |
Head Dia. | 0.27 in |
Head Height | 0.097 in |
Screw Size | #6-32 |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.262 in |
Minimum Head Width | 0.238 in |
Head Width | 0.262 in |
Overall Length | 5/8 in |
Fastener Length | 5/8 in |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #6-32, Fastener Length 5/8 in, Head Width 0.262 in, Head Height 0.097 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE Class 10.9, M16-2.00 Hex Head Cap Screw, Blue Phosphate Steel, 60 mm L, 5 PK (UST184245)
- ZORO SELECT Fully Threaded Rod, 10-32, 6 ft, Stainless Steel, 18-8, Plain Finish (88000)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 25 PK (M16C55KCS)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Hot Dipped Galvanized Steel, 68 PK (B17274.037.0200)
- ZORO SELECT #6-32 x 1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0012)
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0037)
- ZORO SELECT #6-32 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0250)
- ZORO SELECT #10-32 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0076)
- ZORO SELECT M4-0.70 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.040.0010)
- ZORO SELECT M4-0.70 x 6 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55120.040.0006)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M5-0.8 X 80MM A2-70 Stainless Steel 5PK (9131492)
- Zoro Select Machine Screws