Shop All Machine Screws
Zoro Select
#6-32 x 5/32 in Phillips Round Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK
Mfr # 5GMC2
Zoro # G2495631
product price: $12.45
/pk 50, $0.25/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Fastener Length 5/32 in
- Head Type Round
- Drive Size #2
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5GMC2
- Zoro # G2495631
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 5/32 in |
Drive Size | #2 |
Head Height | 0.097 in |
Head Dia. | 0.270 to 0.256 in |
Screw Size | #6 |
Head Width | 0.263 in |
Maximum Head Height | 0.097 in |
Minimum Head Height | 0.087 in |
Dimensional Standards | Class 4, MIL-C-13924 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Black Oxide |
Tensile Strength | 80,000 psi |
Standards | Class 4, MIL-C-13924 |
Item | Machine Screw |
Includes Washer | No |
Includes Nut | No |
Thread Style | Fully Threaded |
Thread Type | Coarse |
Head Style | Round |
Material Quality Standards | Class 4, MIL-C-13924 |
Description
Machine Screw, Material 18-8 Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 5/32 in, Head Width 0.263 in, Head Height 0.097 in, Drive Size #2, Tensile Strength 80,000 psi, Pack Size Small, Type Standard Machine Screw, Maximum Head Height 0.097 in, Minimum Head Height 0.087 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK (M07000.140.0035)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 8 mm W, 8 mm H (WWG700808305)
- USA INDUSTRIALS #4-40 x 1/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-328)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (N01200.050.0150)
- ZORO SELECT #8-32 x 57/64 in Phillips Round Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMD7)
- ZORO SELECT 5/16"-18 x 5/8 in Hex Hex Machine Screw, Zinc Plated Steel, 1250 PK (3110MW)
- ZORO SELECT M5-0.80 x 60 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51110.050.0060)
- ZORO SELECT #6-32 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.013.0050)
- ZORO SELECT #6-32 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHI0-600500US-100P)
- ZORO SELECT #4-40 x 1 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0100)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54704)
- Zoro Select Machine Screws