Shop All Machine Screws
Zoro Select
#6-32 x 5/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51341.013.0031
Zoro # G2547325
product price: $5.89
/pk 100, $0.06/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51341.013.0031
- Zoro # G2547325
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 5/16 in |
Head Height | 0.226 in |
Head Dia. | 0.226 in |
Head Width | 0.262 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.262 in |
Maximum Head Height | 0.226 in |
Minimum Head Height | 0.111 in |
Minimum Head Width | 0.238 in |
Screw Size | #6-32 |
Overall Length | 5/16 in |
Fastener Length | 5/16 in |
Description
Machine Screw, Head Type Fillister, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #6-32, Fastener Length 5/16 in, Head Width 0.262 in, Head Height 0.226 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, Maximum Head Height 0.226 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, M5-0.80 Thread Size, 0.417 in Flange Dia., 0.585 in L, Steel, 50 PK (M69135.050.0225)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (U01000.031.0075)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK (932667)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Zinc Plated Finish, 5 PK (M38130.300.0001)
- ZORO SELECT #6-32 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.013.0075)
- ZORO SELECT #2-56 x 7/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.008.0043)
- ZORO SELECT #4-40 x 3/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0037)
- ZORO SELECT #8-32 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0075)
- ZORO SELECT M3-0.50 x 40 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.030.0040)
- ZORO SELECT M4-0.70 x 40 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0040)
- ZORO SELECT M2-0.40 x 6 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.020.0006)
- Zoro Select Machine Screws