Shop All Machine Screws
Zoro Select
#6-32 x 5/16 in Phillips Pan Machine Screw, Plain Steel, 2000 PK
Mfr # MS51957-27
Zoro # G2502313
product price: $284.99
/pk 2000, $0.14/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 5/16 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS51957-27
- Zoro # G2502313
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 5/16 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,6-32 X 5/16 NAS1,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 10 PK (U51010.043.0250)
- MIDWEST FASTENER Wood Screw, #10, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02877)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Zinc Yellow Finish, 100 PK (M37060.120.0001)
- AMPG Binding Screw, #8-32 Thd Sz, 18-8 Stainless Steel (Z4075SS)
- ZORO SELECT #2-56 x 3/16 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.008.0018)
- ZORO SELECT #8-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (1ZE93)
- ZORO SELECT #6-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 10000 PK (0612MSP)
- ZORO SELECT #5-40 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.012.0062)
- ZORO SELECT 3/8"-16 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (U24670.037.0300)
- ZORO SELECT #10-24 x 2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.019.0200)
- ZORO SELECT 5/16"-18 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 50 PK (U24540.031.0600)
- Zoro Select Machine Screws