Shop All Machine Screws
Zoro Select
#6-32 x 4 in Phillips Pan Machine Screw, Black Oxide Steel, 1000 PK
Mfr # 0664MPPB
Zoro # G2606561
product price: $712.99
/pk 1000, $0.71/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 4 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0664MPPB
- Zoro # G2606561
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 4 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Machine Screws,6-32x4 PHIL PAN,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 3/4"-10, Steel, Zinc Plated, 1-5/32 in H, 5 PK (CPB098)
- ZORO SELECT Hex Nut, M14-2.00, Steel, Class 8, Zinc Plated, 11 mm Ht, 50 PK (M01300.140.0001)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (U04360.062.0250)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Climaseal Coated, 75 PK (28360)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.025.0150)
- ZORO SELECT #10-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK (1012KPUMS)
- ZORO SELECT M4-0.70 x 37.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040400-025P1)
- ZORO SELECT #2-56 x 2 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK (02256MSPN)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0050)
- ZORO SELECT #6-32 x 7/16 in Torx Flat Machine Screw, Zinc Plated Steel, 10000 PK (0607MTF)
- ZORO SELECT M4-0.70 x 7.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040100-025P1)
- Zoro Select Machine Screws