Shop All Machine Screws
Zoro Select
#6-32 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24212.013.0400
Zoro # G3248427
product price: $26.39
/pk 100, $0.26/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U24212.013.0400
- Zoro # G3248427
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 4 in |
Drive Size | #2 |
Head Height | 0.26 in |
Head Dia. | 0.24 in |
Screw Size | #6-32 |
Minimum Head Height | 0.091 in |
Maximum Head Height | 0.26 in |
Minimum Head Width | 0.238 in |
Maximum Head Width | 0.262 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.262 in |
Overall Length | 4 in |
Description
Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Combination Slotted/Phillips, Thread Size #6-32, Fastener Length 4 in, Head Width 0.262 in, Head Height 0.26 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Crown Cap Nut, 1/2"-13, Steel, Plain, 1-1/32 in H, 3 PK (CPB114)
- MIDWEST FASTENER Woodruff Key, 5/32 x 7/8 in Key Size, 10 SAE Number, Steel Zinc, 12 PK (60928)
- SUBURBAN BOLT AND SUPPLY 1/8 X 1-1/2 ROLL PIN (A0570080132)
- ZORO SELECT Machine Screw Nut, #8-32, Brass, Not Graded, Plain, 1/8 in Ht, 100 PK (1WA69)
- ZORO SELECT #10-24 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0200)
- ZORO SELECT #10-24 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0050)
- ZORO SELECT #8-32 x 1-3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0175)
- ZORO SELECT 3/8"-16 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.037.0075)
- ZORO SELECT #6-32 x 1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0012)
- ZORO SELECT #8-32 x 1 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRX7)
- MIDWEST FASTENER #2-56 x 1/2 in Slotted Pan Machine Screw, Plain Stainless Steel, 25 PK (64102)
- Zoro Select Machine Screws