Shop All Machine Screws
Zoro Select
#6-32 x 3/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51215.013.0037
Zoro # G2783575
product price: $3.69
/pk 100, $0.04/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51215.013.0037
- Zoro # G2783575
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/8 in |
Head Height | 0.086 in |
Head Dia. | 0.321 in |
Screw Size | #6-32 |
Head Width | 0.262 in |
Minimum Head Width | 0.238 in |
Maximum Head Width | 0.262 in |
Dimensional Standards | ASME B18.6.3 |
Overall Length | 3/8 in |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Fit | 2A |
Thread Type | Coarse |
Material Type | Stainless Steel |
Finish Type | Plain |
Description
Machine Screw, Head Type Truss, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #6-32, Fastener Length 3/8 in, Head Width 0.262 in, Head Height 0.086 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0087)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.019.0100)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0125)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1-1/4 in Hex Wd, 2 PK (250563BG)
- ZORO SELECT #10-24 x 1-1/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.019.0125)
- ZORO SELECT 1/4"-20 x 3/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0037)
- ZORO SELECT 5/16"-18 x 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51215.031.0050)
- ZORO SELECT #10-24 x 1 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.019.0100)
- ZORO SELECT #8-32 x 1-3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0175)
- ZORO SELECT #2-56 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0087)
- ZORO SELECT 1/4"-20 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 500 PK (1440MCR)
- Zoro Select Machine Screws