Shop All Machine Screws
Zoro Select
#6-32 x 3/8 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 2BU30
Zoro # G3344941
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2BU30
- Zoro # G3344941
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/8 in |
Head Height | 0.128 in |
Head Dia. | 0.279 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Width | 0.262 in |
Maximum Head Height | 0.128 in |
Maximum Head Width | 0.279 in |
Minimum Head Height | 0.128 in |
Head Width | 0.279 in |
Screw Size | #6-32 |
Fastener Length | 3/8 in |
Overall Length | 3/8 in |
Description
Machine Screw, Head Type Oval, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #6-32, Fastener Length 3/8 in, Head Width 0.279 in, Head Height 0.128 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.279 in, Minimum Head Width 0.262 in, Maximum Head Height 0.128 in, Minimum Head Height 0.128 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (N01200.025.0050)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in 18-8 Stainless Steel, Plain Finish, 50 PK (53637)
- TAMPER-PRUF SCREWS 1/4"-20 x 4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (121362)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (N04104.100.0250)
- ZORO SELECT #6-32 x 1/2 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU34)
- ZORO SELECT #6-32 x 1-1/4 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU48)
- ZORO SELECT #10-32 x 1/2 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU72)
- ZORO SELECT #6-32 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0300)
- ZORO SELECT #8-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0025)
- ZORO SELECT #12-24 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.021.0050)
- ZORO SELECT #8-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0100)
- Zoro Select Machine Screws