Shop All Machine Screws
Zoro Select
#6-32 x 3/8 in Slotted Oval Machine Screw, Black Oxide Steel, 10000 PK
Mfr # 0606MSOB
Zoro # G2523173
product price: $264.99
/pk 10000, $0.03/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Dimensional Standards ASME B18.6.3, SAE J82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0606MSOB
- Zoro # G2523173
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/8 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
6-32X3/8 Slotted Oval Machine Screw Fully Threaded Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 in L, 10 PK (U04006.062.0300)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK (U33190.018.0063)
- BOSTITCH Collated Brad Nail, 2 in L, 18 ga, Coated, Brad Head, Straight (BT1350B)
- MIDWEST FASTENER 7/16"-14 x 1" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01119)
- ZORO SELECT M6-1.00 x 40 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51340.060.0040)
- ZORO SELECT M5-0.80 x 12 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.050.0012)
- ZORO SELECT #4-40 x 7/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0087)
- ZORO SELECT #6-32 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0300)
- ZORO SELECT #6-32 x 17/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020632A062)
- ZORO SELECT #2-56 x 1/4 in Phillips Pan Machine Screw, Plain Steel, 4000 PK (MS51957-3)
- ZORO SELECT #12-24 x 1-1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (575688-PG)
- Zoro Select Machine Screws