Shop All Machine Screws
Download CAD Files
Zoro Select
#6-32 x 3/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MSCI0-600370-100BX
Zoro # G2843285
CAD Available
product price: $5.29
/pk 100, $0.05/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
- Standards ASME B1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MSCI0-600370-100BX
- Zoro # G2843285
- UPC # 096653074321
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/8 in |
Head Height | 0.132 in |
Head Dia. | 0.226 in |
Screw Size | #6-32 |
Dimensional Standards | ASME B1.1 |
Head Width | 0.226 in |
Overall Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B1.1 |
Item | Machine Screw |
Rockwell Hardness | B70 to B100 |
Thread Type | Coarse |
Material Type | Steel |
Finish Type | Zinc Plated |
Description
Machine Screw, Head Type Fillister, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size #6-32, Fastener Length 3/8 in, Head Width 0.226 in, Head Height 0.132 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B1.1, Pack Size Small, Type Standard Machine Screw, Washer Thickness -, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L (11572PK)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 175 PK (HCI506202000USA-175P)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 5 PK (HF08120800-005P2)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (TEKDD812)
- ZORO SELECT #10-24 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI-1000500-100P)
- ZORO SELECT 1/4"-20 x 1 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI02501000-100BX)
- ZORO SELECT #8-32 x 3/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI0-800370-100BX)
- ZORO SELECT M4-0.70 x 6 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.040.0006)
- ZORO SELECT M3-0.50 x 16 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24691.030.0016)
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0062)
- ZORO SELECT #10-24 x 3/4 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI-1000750-100P)
- Zoro Select Machine Screws