Shop All Machine Screws
Zoro Select
#6-32 x 3/8 in Phillips Oval Machine Screw, Black Oxide Steel, 10000 PK
Mfr # 0606MPOB
Zoro # G2600322
product price: $392.99
/pk 10000, $0.04/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Dimensional Standards ASME B18.6.3, SAE J82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0606MPOB
- Zoro # G2600322
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/8 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Machine Screws,6-32x3/8 PHIL O,Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 100 PK (U51017.025.0100)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Stainless Steel, Plain Finish, 100 PK (U51350.025.0001)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0150)
- KEN FORGING Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, Steel, Black Oxide (EN-5)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Oval Machine Screw, Black Oxide Steel, 4000 PK (1408MPOB)
- ZORO SELECT #8-32 x 3/8 in Phillips Oval Machine Screw, Black Oxide Steel, 10000 PK (0806MPOB)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.025.0075)
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51213.025.0150)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Round Machine Screw, Plain Brass, 25 PK (U48210.031.0075)
- ZORO SELECT #8-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.016.0075)
- ZORO SELECT 5/16"-18 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (3180MPF)
- Zoro Select Machine Screws