Shop All Machine Screws
Zoro Select
#6-32 x 3/8 in Phillips Hex Machine Screw, Plain Stainless Steel, 2500 PK
Mfr # 0606MPW188
Zoro # G2486965
product price: $211.99
/pk 2500, $0.08/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Dimensional Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0606MPW188
- Zoro # G2486965
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/8 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
6-32X3/8 Phillips Indented Hex Washer Machine Screw Fully Threaded 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 6 in Length (U07410.100.0600)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U51000.100.0300)
- ZORO SELECT Hex Nut, 7/16"-20, Stainless Steel, Not Graded, Plain, 3/8 in Ht, 500 PK (44NF188)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- ZORO SELECT #10-32 x 3/8 in Phillips Hex Machine Screw, Plain Stainless Steel, 1500 PK (1106MPW188)
- ZORO SELECT #10-24 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.019.0075)
- ZORO SELECT #10-32 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFFI-1000620-100P)
- ZORO SELECT #6-32 x 3/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.013.0037)
- ZORO SELECT #10-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (MCRFI-1002000-100P)
- ZORO SELECT #4-40 x 1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.011.0025)
- ZORO SELECT 1/4"-20 x 2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0200)
- Zoro Select Machine Screws