Shop All Machine Screws
Zoro Select
#6-32 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK
Mfr # 0606MPF188
Zoro # G9724025
product price: $122.99
/pk 5000, $0.02/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
- Dimensional Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0606MPF188
- Zoro # G9724025
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/8 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,6-32x3/8 PHIL FL,Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Lag Screw 5/16in X 1-1/2in A307 Grade A Zinc Plated Steel 100PK (9055517)
- ALLIED TITANIUM Hex Nut, #10-32, Titanium, Grade 5 (0000234)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Black Oxide Steel, 5/8 in Head Ht, 1 1/4 in Lg (Z1088)
- CHICAGO HARDWARE Machinery Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, Steel (13031 8)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK (1024MPF188)
- ZORO SELECT #10-24 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK (1012MPF188)
- ZORO SELECT #6-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPEI0-600500-100P)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51215.031.0075)
- ZORO SELECT #10-32 x 1/4 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK (1104MSPN)
- ZORO SELECT M4-0.70 x 20 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.040.0020)
- MIDWEST FASTENER #8-40 x 3/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32924)
- Zoro Select Machine Screws