Shop All Machine Screws
Zoro Select
#6-32 x 3/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51016.013.0037
Zoro # G3009325
original price:
$12.95
28% off
new price: $9.29
/pk 100, $0.09/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
External Hex Drive
- System of Measurement Inch
- Drive Size 1/4 in
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51016.013.0037
- Zoro # G3009325
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/8 in |
Drive Size | 1/4 in |
Head Dia. | 0.25 in |
Head Height | 0.093 in |
Minimum Head Width | 0.238 in |
Maximum Head Width | 0.262 in |
Screw Size | #6-32 |
Head Width | 0.262 in |
Dimensional Standards | ASME B18.6.3 |
Fastener Length | 3/8 in |
Overall Length | 3/8 in |
Description
Machine Screw, Head Type Hex, Material 18-8 Stainless Steel, Finish Plain, Drive External Hex, Thread Size #6-32, Fastener Length 3/8 in, Head Width 0.262 in, Head Height 0.093 in, Drive Size 1/4 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Black Oxide, 10 PK (34173)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK (U53460.075.0001)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 100 PK (3856BHT5)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 2 in, Black Phosphate Steel Flat Head Torx Drive, 600 PK (3136FTFB)
- ZORO SELECT #8-32 x 1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51016.016.0050)
- ZORO SELECT #8-32 x 5/16 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51016.016.0031)
- ZORO SELECT #10-32 x 5/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51016.019.0063)
- ZORO SELECT M8-1.25 x 20 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (M24670.080.0020)
- ZORO SELECT #6-32 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.013.0050)
- ZORO SELECT #10-32 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPFI-1001750-100P)
- ZORO SELECT #8-32 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (HTCEIF0-800500US-100P)
- Zoro Select Machine Screws