Shop All Machine Screws
Zoro Select
#6-32 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51215.013.0075
Zoro # G2645097
product price: $11.35
/pk 100, $0.11/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51215.013.0075
- Zoro # G2645097
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/4 in |
Head Dia. | 0.321 in |
Head Height | 0.086 in |
Minimum Head Width | 0.238 in |
Screw Size | #6-32 |
Maximum Head Width | 0.262 in |
Head Width | 0.262 in |
Dimensional Standards | ASME B18.6.3 |
Fastener Length | 3/4 in |
Overall Length | 3/4 in |
Description
Machine Screw, Head Type Truss, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #6-32, Fastener Length 3/4 in, Head Width 0.262 in, Head Height 0.086 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish, 50 PK (M55420.040.0001)
- ZORO SELECT Standard Clevis Pin, 1/4 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (WWG-CLPUZ-007)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01200.087.0200)
- RED HEAD Sleeve Anchor, 1/2" Dia., 4" L, Steel Zinc Plated, 25 PK (50360)
- ZORO SELECT 1/4"-20 x 7/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0087)
- ZORO SELECT #8-32 x 5/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0062)
- ZORO SELECT 1/4"-20 x 1 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0100)
- ZORO SELECT #6-32 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.013.0300)
- ZORO SELECT #6-32 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0037)
- ZORO SELECT #8-32 x 3/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0018)
- ZORO SELECT #8-32 x 7/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0087)
- Zoro Select Machine Screws