Shop All Machine Screws
Zoro Select
#6-32 x 3/4 in Phillips Truss Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 0612MPT
Zoro # G2473780
product price: $266.99
/pk 10000, $0.03/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- Dimensional Standards ASME B18.6.3, SAE J82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0612MPT
- Zoro # G2473780
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/4 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,6-32X3/4 PHIL T,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud- HD5 Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Galvanized, 50 PK (7724HD5-PWR)
- ALLIED TITANIUM 1/4 X 1 inch Dowel Pin, Grade 5 (Ti-6Al-4V) (0047024)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07096)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08720)
- ZORO SELECT M8-1.25 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel, 50 PK (M24540.080.0016)
- ZORO SELECT #6-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (1ZE79)
- ZORO SELECT #4-40 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.011.0037)
- ZORO SELECT M4-0.70 x 40 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0040)
- ZORO SELECT 3/8"-16 x 3 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.037.0300)
- ZORO SELECT M5-0.80 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 2000 PK (MJ58MPP)
- ZORO SELECT 1/4"-20 x 5 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.025.0500)
- Zoro Select Machine Screws