Shop All Machine Screws
Zoro Select
#6-32 x 3/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 100 PK
Mfr # U51862.013.0075
Zoro # G2491641
product price: $3.49
/pk 100, $0.03/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51862.013.0075
- Zoro # G2491641
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Head Height | 0.086 in |
Head Dia. | 0.321 in |
Minimum Thread Length | 23/32 in |
Maximum Head Height | 0.086 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Height | 0.074 in |
Minimum Head Width | 0.238 in |
Screw Size | #6-32 |
Maximum Head Width | 0.262 in |
Head Width | 0.262 in |
Overall Length | 3/4 in |
Description
Machine Screw, Head Type Truss, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #6-32, Fastener Length 3/4 in, Head Width 0.262 in, Head Height 0.086 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 23/32 in, Type Standard Machine Screw, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, Maximum Head Height 0.086 in, Minimum Head Height 0.074 in, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #10 x 2 in, Steel, Flat Head Phillips Drive, 1000 PK (1032CPG)
- ZORO SELECT Ring Pin, Detent, 3/8 in Pin Dia, 2-5/8 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (30-29)
- ZORO SELECT 1/4"-20 x 1 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI02501000-100BX)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51030.031.0087)
- ZORO SELECT #8-32 x 1/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 100 PK (U51862.016.0025)
- ZORO SELECT #10-32 x 1-1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 100 PK (2CE88)
- ZORO SELECT #10-32 x 1/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 100 PK (2CE64)
- ZORO SELECT M8-1.25 x 30 mm Slotted Flat Machine Screw, Plain Brass, 10 PK (M48170.080.0030)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0150)
- ZORO SELECT M4-0.70 x 13.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040160-025P1)
- NEWPORT FASTENERS #10-32 x 1/4 in Phillips Machine Screw, Zinc Plated Steel, 9000 PK (893016)
- Zoro Select Machine Screws