Shop All Machine Screws
Zoro Select
#6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MPPEI0-600750-100P
Zoro # G3156011
original price:
$4.25
24% off
new price: $3.19
/pk 100, $0.03/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 3/4 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPPEI0-600750-100P
- Zoro # G3156011
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Head Dia. | 0.27 in |
Head Height | 0.082 in |
Dimensional Standards | ASME B18.13 |
Washer Outside Diameter | 0.285 in |
Screw Size | #6-32 |
Head Width | 0.27 in |
Overall Length | 3/4 in |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size #6-32, Fastener Length 3/4 in, Head Width 0.27 in, Head Height 0.082 in, Drive Size #2, Dimensional Standards ASME B18.13, Pack Size Small, Type Machine Screw, Washer Outside Diameter 0.285 in, Washer Thickness 0.02 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 1-1/2 in Wd, Black (SJ3000)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 65 mm Length, 50 PK (M51050.060.0065)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (37C150KCS)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/4, PK100 (SSCIA0370075USA-100BX)
- ZORO SELECT M4-0.70 x 5 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (MSFD040050-100P1)
- ZORO SELECT #6-32 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.013.0050)
- ZORO SELECT #10-24 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.019.0062)
- ZORO SELECT M5-0.80 x 20 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK (M55300.050.0020)
- ZORO SELECT #8-32 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0037)
- ZORO SELECT M6-1.00 x 30 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 10 PK (M55300.060.0030)
- ZORO SELECT M4-0.70 x 35 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0035)
- Zoro Select Machine Screws