Shop All Machine Screws
Zoro Select
#6-32 x 3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51320.013.0075
Zoro # G2614832
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51320.013.0075
- Zoro # G2614832
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Head Dia. | 0.262 in |
Head Height | 0.128 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.262 in |
Minimum Thread Length | 23/32 in |
Screw Size | #6-32 |
Minimum Head Width | 0.238 in |
Maximum Head Height | 0.128 in |
Maximum Head Width | 0.262 in |
Overall Length | 3/4 in |
Description
Machine Screw, Head Type Oval, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #6-32, Fastener Length 3/4 in, Head Width 0.262 in, Head Height 0.128 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 23/32 in, Type Standard Machine Screw, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, Maximum Head Height 0.128 in, System of Measurement Inch, Thread Style Fully Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #10-24 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 50 PK (RMC10242)
- AMPG 1/4"-20 x 35 mm Hex Extra Wide Machine Screw, Nickel Plated Steel (Z4482-NI)
- ZORO SELECT Cotter Pin, 2mmDx20mm L, SS A4, PK25 (M55700.020.0020)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Bright, Offset Round Head, 30 Degrees, 1000 PK (650525)
- ZORO SELECT #10-24 x 3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0075)
- ZORO SELECT #10-32 x 3/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BE59)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51320.025.0150)
- ZORO SELECT #6-32 x 1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0025)
- ZORO SELECT M5-0.80 x 12 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.050.0012)
- ZORO SELECT #10-32 x 1-1/4 in Slotted Flat Machine Screw, Plain Steel, 2000 PK (1120MSF188)
- ZORO SELECT M5-0.80 x 30 mm Slotted Flat Machine Screw, Plain Brass, 25 PK (M48170.050.0030)
- Zoro Select Machine Screws